Wyk

Sorbents, Oil, 2 PK


product price: $175.99
/pk 2, $88.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 150 ft.
  • Width 150 ft.
  • Fluids Absorbed Oil
  • Height 15"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Wyk
  • MFR # 7122
  • Zoro # G0934843
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 150 ft.
Width 150 ft.
Height 15"

Details

Item Sorbents
Fluids Absorbed Oil

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.