Wyk

Sorbents, Oil, 100 PK


original price: $71.80
16% off
new price: $60.25
/pk 100, $0.60/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 18"
  • Fluids Absorbed Oil
  • Height 15"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Wyk
  • MFR # 7706
  • Zoro # G0934834
  • Country of Origin United States
  • Category Sorbents

Dimensions

Width 18"
Height 15"

Details

Item Sorbents
Fluids Absorbed Oil

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.