Shop All Sorbents
Wyk
Rug, Recycled Natural Fabric, 36x150 ft., 150 ft.L.,
Mfr # 280
Zoro # G0934965
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150 ft.
- Fluids Absorbed Universal
- Width 150 ft.
- Spill Control - Fluids Absorbed Universal
- Absorbency Weight Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 150 ft. |
Width | 150 ft. |
Height | 36" |
Details
Item | Sorbents |
Fluids Absorbed | Universal |
Spill Control - Fluids Absorbed | Universal |
Absorbency Weight | Heavy |
Description
Rug,Recycled Natural Fabric,36x150 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Power Screen Purple/Berry (PWR-1P-10)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- TANIS Tube and Pipe Brush, 2 1/2 in L Handle, 3/4 in L Brush, Silver, Wire, 4 in L Overall (05164)
- TILEX Clorox Mold and Mildew Remover 32 oz (01195)
- WYK Sorbents, 3 gal., Oil (510)
- WYK Sorbent, Super, 16 Lb Bag (2018)
- WYK Sorbents, Oil, 100 PK (7104)
- WYK Sorbents, Oil, 200 PK (7720)
- WYK Sorbents, 2 qt., Oil, 12 PK (500)
- WYK Sorbents, 2 qt., 12 PK (2012)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP350-DP)
- Wyk Sorbents