Shop All Sorbents
Wyk
Rug, Industrial, Needle Punchd, 36"x300 ft.
Mfr # 410
Zoro # G0934938
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Width 36"
- Application Industrial
- Spill Control - Fluids Absorbed Universal
- Absorbency Weight Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 36" |
Height | 300 ft. |
Details
Item | Sorbents |
Fluids Absorbed | Universal |
Application | Industrial |
Spill Control - Fluids Absorbed | Universal |
Absorbency Weight | Heavy |
Description
Rug,Industrial,Needle Punchd,36"x300 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid® Slim Jim® Plastic Step On Container, Front Step - 13 Gallon, Gray - 1883602 (1883602*)
- STANLEY Foam Filter for Stanley, Wet/Dry Vac, Wet/Dry, Foam (25-1202)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", White, 12PK (32UV09)
- U.S. PUMICE Janitor Pumice Stick (44938)
- WYK Sorbents, Universal, Fine Fiber, 200 PK (4420)
- WYK Sorbent, Safety, 110 lb., Drum, Absorbs 20 gal. (520)
- WYK Spill Response Station, Sorbent-Deluxe (6251)
- WYK Sorbents, 2 qt., Oil, 12 PK (500)
- WYK Sorbents, Oil, 100 PK (7706)
- WYK Sorbents, Universal, 20 PK (640)
- SPILLTECH Sorbents, 14 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB50H)
- Wyk Sorbents