Wyk

Roll, Univrsl, Contractor Grde, 30"x150 ft., 150 ft.L.


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fluids Absorbed Universal
  • Length 150 ft.
  • Width 150 ft.
  • Spill Control - Fluids Absorbed Universal
  • Height 30"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Wyk
  • MFR # 4426
  • Zoro # G0934895
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 150 ft.
Width 150 ft.
Height 30"

Details

Item Sorbents
Fluids Absorbed Universal
Spill Control - Fluids Absorbed Universal

Description

Roll,Univrsl,Contractor Grde,30"x150 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.