Shop All Vibrator Accessories
Wyco
Vibrator Head, 14-1/2 in. L x 1-3/8 in. W
Mfr # W878-533
Zoro # G6735093
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Concrete
- Material Case Hardened Steel
- For Use With Vibrator Flexible Shafts
- Application Internal Vibration
- Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyco
- MFR # W878-533
- Zoro # G6735093
- Country of Origin United States
- Category Vibrator Accessories
Dimensions
Width | 1 3/8 in |
Length | 14 1/2 in |
Height | 1 3/8 in |
Overall Length | 14 1/2 in |
Overall Width | 1 3/8 in |
Details
Item | Square Vibrator Head |
Type | Internal Concrete |
Material | Case Hardened Steel |
For Use With | Vibrator Flexible Shafts |
Application | Internal Vibration |
Accessory Type | Square Vibrator Head |
Compatible Product Type | Concrete Vibrator |
Head Material | Steel |
Product Type | Vibrator Head |
Compatible Motor Manufacturer Part Number | W995G1T |
Compatible Shaft Manufacturer Part Number | W989-507, W989-510, W989-514 |
Description
Square Vibrator Head, Product Type Vibrator Head, Compatible Motor Manufacturer Part Number W995G1T, Overall Length 14 1/2 in, Overall Width 1 3/8 in, Head Material Steel, Compatible Product Type Concrete Vibrator, Compatible Shaft Manufacturer Part Number W989-507, W989-510, W989-514, Material Case Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- HONEYWELL 802360La 120V Motor For (802360LA)
- GATES Tri-Power Belts, BX39 (BX39)
- CAMOZZI Usa Frl #Filter, Regulator, Lubricator, (MC104-V01TF)
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- WYCO Vibrator Flexible Shaft, 7FtL x 16/16inW (W988-907)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- WYCO Vibrator Head, 13 in L x 2 in W x 2 in H (W878-563)
- WYCO Vibrator Head, 13 in L x 1 in W x 1 in H (W877-526)
- Wyco Vibrator Accessories