Shop All Vibrator Accessories
Wyco
Vibrator Head, 13 in L x 2 in W x 2 in H
Mfr # W878-563
Zoro # G7005047
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Concrete
- Material Case Hardened Steel
- Application Internal Vibration
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wyco
- MFR # W878-563
- Zoro # G7005047
- Country of Origin United States
- Category Vibrator Accessories
Dimensions
Width | 2 in |
Height | 2 in |
Length | 13 in |
Overall Length | 13 in |
Overall Width | 2 in |
Details
Item | Square Vibrator Head |
Type | Internal Concrete |
Material | Case Hardened Steel |
Application | Internal Vibration |
For Use With | Vibrator Flexible Shafts |
Accessory Type | Square Vibrator Head |
Compatible Shaft Manufacturer Part Number | W989-507, W989-510, W989-514 |
Head Material | Steel |
Compatible Product Type | Concrete Vibrator |
Compatible Motor Manufacturer Part Number | W995G1T |
Product Type | Vibrator Head |
Description
Square Vibrator Head, Product Type Vibrator Head, Compatible Motor Manufacturer Part Number W995G1T, Overall Length 13 in, Overall Width 2 in, Head Material Steel, Compatible Product Type Concrete Vibrator, Compatible Shaft Manufacturer Part Number W989-507, W989-510, W989-514, Material Case Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763018, Return Line, 5 micron, Inside-Out (MF0063593)
- RULAND Shaft Collar, SS, 1 pc, 8mm Bore Dia. (ENCL25-8MM-SS)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP50X7/8 (1VP50X7/8)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/4"-18 Thread (707020-0604)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- WYCO Vibrator Flexible Shaft, 7FtL x 16/16inW (W988-907)
- WYCO Vibrator Head, 12-7/8 in. L x 1-3/4 in. W (W878-540)
- WYCO Vibrator Head, 13 in L x 1 in W x 1 in H (W877-526)
- VIBCO Vibrator Mtg Bracket (SCRM-2)
- Wyco Vibrator Accessories