Shop All Vibrator Accessories
Wyco
Vibrator Head, 13 in L x 1 in W x 1 in H
Mfr # W877-526
Zoro # G7191852
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Concrete
- Material Case Hardened Steel
- Height 1 in
- For Use With Vibrator Flexible Shafts
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyco
- MFR # W877-526
- Zoro # G7191852
- UPC # 423877000025
- Country of Origin United States
- Category Vibrator Accessories
Dimensions
Height | 1 in |
Length | 13 in |
Width | 1 in |
Overall Length | 13 in |
Overall Width | 1 in |
Details
Item | Square Vibrator Head |
Type | Internal Concrete |
Material | Case Hardened Steel |
For Use With | Vibrator Flexible Shafts |
Application | Internal Vibration |
Accessory Type | Square Vibrator Head |
Product Type | Vibrator Head |
Head Material | Steel |
Compatible Motor Manufacturer Part Number | W995G1T |
Compatible Product Type | Concrete Vibrator |
Compatible Shaft Manufacturer Part Number | W988-907, W988-910, W988-914 |
Description
Square Vibrator Head, Product Type Vibrator Head, Compatible Motor Manufacturer Part Number W995G1T, Overall Length 13 in, Overall Width 1 in, Head Material Steel, Compatible Product Type Concrete Vibrator, Compatible Shaft Manufacturer Part Number W988-907, W988-910, W988-914, Material Case Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEF081208)
- DAYTON C128 V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FH91)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-10-41)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (287061)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- WYCO Vibrator Head, 12-7/8 in. L x 1-3/4 in. W (W878-540)
- WYCO Vibrator Head, 13 in L x 2 in W x 2 in H (W878-563)
- WYCO Vibrator Flexible Shaft, 7FtL x 16/16inW (W988-907)
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- VIBCO Vibrator Mtg Bracket (VMC-4)
- Wyco Industrial Vibrators