Shop All Vibrator Accessories
Wyco
Vibrator Head, 12-7/8 in. L x 1-3/4 in. W
Mfr # W878-540
Zoro # G6665757
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Concrete
- Material Case Hardened Steel
- For Use With Vibrator Flexible Shafts
- Length 12 7/8 in
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wyco
- MFR # W878-540
- Zoro # G6665757
- Country of Origin United States
- Category Vibrator Accessories
Dimensions
Length | 12 7/8 in |
Height | 1 3/4 in |
Width | 1 3/4 in |
Overall Length | 12 7/8 in |
Overall Width | 1 3/4 in |
Details
Item | Square Vibrator Head |
Type | Internal Concrete |
Material | Case Hardened Steel |
For Use With | Vibrator Flexible Shafts |
Application | Internal Vibration |
Accessory Type | Square Vibrator Head |
Product Type | Vibrator Head |
Compatible Motor Manufacturer Part Number | W995G1T |
Head Material | Steel |
Compatible Shaft Manufacturer Part Number | W989-507, W989-510, W989-514 |
Compatible Product Type | Concrete Vibrator |
Description
Square Vibrator Head, Product Type Vibrator Head, Compatible Motor Manufacturer Part Number W995G1T, Overall Length 12 7/8 in, Overall Width 1 3/4 in, Head Material Steel, Compatible Product Type Concrete Vibrator, Compatible Shaft Manufacturer Part Number W989-507, W989-510, W989-514, Material Case Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Regulator, 1/4 In. NPT, 86 cfm, 250 psi (R37221-100)
- GATES PowerGrip GT3 Belts - 5M, 650-5MGT-15 (650-5MGT-15)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA44-100E)
- MBL V Belt 5/8" X 29" (5L290A)
- WYCO Vibrator Head, 13 in L x 1 in W x 1 in H (W877-526)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- WYCO Vibrator Flexible Shaft, 7FtL x 16/16inW (W988-907)
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- WYCO Vibrator Head, 13 in L x 2 in W x 2 in H (W878-563)
- VIBCO Mounting Plate (BVM-3)
- Wyco Industrial Vibrators