Shop All Vibrator Accessories
Wyco
Vibrator Flexible Shaft, 14FtLx1-3/16inW
Mfr # W989-514
Zoro # G7051721
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Concrete
- Material Rubber
- Width 1 3/16 in
- Length 14 ft
- For Use With 1-3/8 in to 2 in Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyco
- MFR # W989-514
- Zoro # G7051721
- Country of Origin United States
- Category Vibrator Accessories
Dimensions
Width | 1 3/16 in |
Length | 14 ft |
Height | 1 1/4 in |
Overall Length | 14 ft |
Overall Width | 1 3/16 in |
Details
Item | Vibrator Flexible Shaft |
Type | Internal Concrete |
Material | Rubber |
For Use With | 1-3/8 in to 2 in Heads |
Application | Internal Vibration |
Accessory Type | Vibrator Flexible Shaft |
Compatible Product Type | Concrete Vibrator Head |
Motor Connection Type | Thread-Mount |
Compatible Motor Manufacturer Part Number | W995G1T |
Product Type | Vibrator Shaft |
Compatible Head Manufacturer Part Number | W878-533, W878-540, W878-563 |
Description
Vibrator Flexible Shaft, Product Type Vibrator Shaft, Compatible Motor Manufacturer Part Number W995G1T, Overall Length 14 ft, Overall Width 1 3/16 in, Motor Connection Type Thread-Mount, Compatible Product Type Concrete Vibrator Head, Compatible Head Manufacturer Part Number W878-533, W878-540, W878-563, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 1/4" x 1/4" Male NPT (NSC1/4-N2)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2019)
- PARKER Air Control Valve, 24VDC, 1/8" Size (B310BC549C)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (VAS 2 3/16)
- WYCO Vibrator Head, 13 in L x 2 in W x 2 in H (W878-563)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- WYCO Vibrator Head, 13 in L x 1 in W x 1 in H (W877-526)
- WYCO Vibrator Head, 12-7/8 in. L x 1-3/4 in. W (W878-540)
- WYCO Vibrator Flexible Shaft, 7FtL x 16/16inW (W988-907)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- DAYTON Fluidization Nozzle, 0.03 cfm@2.9psi (24A965)
- Wyco Vibrator Accessories