Shop All Vibrator Accessories
Wyco
Vibrator Flexible Shaft, 10FtLx13/16inW
Mfr # W988-910
Zoro # G6622637
original price:
$299.93
5% off
new price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Concrete
- Material Rubber
- Width 13/16 in
- Length 10 ft
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyco
- MFR # W988-910
- Zoro # G6622637
- Country of Origin United States
- Category Vibrator Accessories
Dimensions
Width | 13/16 in |
Length | 10 ft |
Height | 1 1/4 in |
Overall Length | 10 ft |
Overall Width | 13/16 in |
Details
Item | Vibrator Flexible Shaft |
Type | Internal Concrete |
Material | Rubber |
Application | Internal Vibration |
For Use With | 1 in Heads |
Accessory Type | Vibrator Flexible Shaft |
Product Type | Vibrator Shaft |
Compatible Head Manufacturer Part Number | W877-526 |
Compatible Motor Manufacturer Part Number | W995G1T |
Motor Connection Type | Thread-Mount |
Compatible Product Type | Concrete Vibrator Head |
Description
Vibrator Flexible Shaft, Product Type Vibrator Shaft, Compatible Motor Manufacturer Part Number W995G1T, Overall Length 10 ft, Overall Width 13/16 in, Motor Connection Type Thread-Mount, Compatible Product Type Concrete Vibrator Head, Compatible Head Manufacturer Part Number W877-526, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spherical Bearing 0833/0.837 (20649)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0702SG1M90, Suction Strainer, 125 micron, Outside-In (MF0062161)
- FESTO Vacuum Filter VAF-DB-1/4 (VAF-DB-1/4)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, Straight (2081-4-2S)
- WYCO Vibrator Head, 12-7/8 in. L x 1-3/4 in. W (W878-540)
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- WYCO Vibrator Head, 13 in L x 1 in W x 1 in H (W877-526)
- WYCO Vibrator Head, 13 in L x 2 in W x 2 in H (W878-563)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- Wyco Industrial Vibrators