Shop All Vibrators
Wyco
Electric Vibrator, 15 A, 115VAC, 1 Phase
Mfr # W995G1T-175-10
Zoro # G6575438
product price: $1,801.99
/ea
Free Shipping & Returns
$1,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Power Source Electric
- Force Rating 100 to 1100 lb.
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 146" |
Overall Width | 8-1/2" |
Overall Height | 8-1/4" |
Shaft Length | 10 ft. |
Head Size | 1-3/4" |
Head Diameter | 1 3/4 in |
Radius of Vibration | 7 in |
Description
Electric Vibrator, Horsepower 3 hp, Shaft Length 10 ft, Head Diameter 1 3/4 in, Radius of Vibration 7 in, Vibrations per Minute 10,500 vpm, Force Rating 1,100 lbf, Shaft Connection Type Thread-Mount, Voltage 115V AC, Concrete Vibrator Type Internal Concrete, Current 15 A, Overall Height 8 1/4 in, Overall Width 8 1/2 in, Phase Single-Phase, Power Source Corded, Series 995, Standards UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Double Row Angular Contact Ball Bearing, #5202K (5202K)
- TITAN HD Motor Dual Run Cap, 30/5 MFD, 440V, Round (PRCFD305A)
- GAST Air Motor, 0.75 HP, 30 cfm, 3000 rpm (2AM-NCC-96)
- GF&D SYSTEMS Push N Lube Grease Gun Empty, 2 oz. (40558)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-200-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-138-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-175-14)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-138-7)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-200-14)
- VIBCO Electric Vibrator, 1.12 A, 115VAC, 1 Phase (SPR-40)
- Wyco Industrial Vibrators