Shop All Vibrators
Wyco
Electric Vibrator, 15 A, 115VAC, 1 Phase
Mfr # W995G1T-138-7
Zoro # G6552520
product price: $1,779.99
/ea
Free Shipping & Returns
$1,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Power Source Electric
- Force Rating 100 to 1100 lb
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 110" |
Overall Width | 8-1/2" |
Overall Height | 8-1/4" |
Head Size | 1-3/8" |
Shaft Length | 7 ft. |
Head Diameter | 1 3/8 in |
Radius of Vibration | 5 1/2 in |
Description
Electric Vibrator, Horsepower 3 hp, Shaft Length 7 ft, Head Diameter 1 3/8 in, Radius of Vibration 5 1/2 in, Vibrations per Minute 10,500 vpm, Force Rating 1,100 lbf, Shaft Connection Type Thread-Mount, Voltage 115V AC, Concrete Vibrator Type Internal Concrete, Current 15 A, Overall Height 8 1/4 in, Overall Width 8 1/2 in, Phase Single-Phase, Power Source Corded, Series 995, Standards OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L680 68" Outside Length, 21/32" Top Width, 1 Ribs (5L680-2)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40BS20H X 1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1" (7S1)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-138-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-200-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-175-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-7)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- Wyco Vibrators