Shop All Vibrators
Wyco
Electric Vibrator, 15 A, 115VAC, 1 Phase
Mfr # W995G1T-100-14
Zoro # G6523120
product price: $1,626.99
/ea
Free Shipping & Returns
$1,626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Power Source Electric
- Force Rating 100 to 300 lb.
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 194" |
Overall Width | 8-1/2" |
Overall Height | 8-1/4" |
Head Size | 1" |
Shaft Length | 14 ft. |
Radius of Vibration | 4 in |
Head Diameter | 1 in |
Description
Electric Vibrator, Horsepower 3 hp, Shaft Length 14 ft, Head Diameter 1 in, Radius of Vibration 4 in, Vibrations per Minute 10,500 vpm, Force Rating 300 lbf, Shaft Connection Type Thread-Mount, Voltage 115V AC, Concrete Vibrator Type Internal Concrete, Current 15 A, Overall Height 8 1/4 in, Overall Width 8 1/2 in, Phase Single-Phase, Power Source Corded, Series 995, Standards OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 101885 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A45 (A45)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 19mm Roller Dia., 11mm Roller Width (KR19 PP)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (50BS24H X 1 1/4)
- GAST Spacer-Felt 03/05/08/1023 Sp Ak524 (AK524)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-200-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-200-14)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-7)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-175-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-138-7)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T)
- VIBCO VIBRATORS Vibco Pneumatic Ball Vibrator - BB-100 (BB-100)
- Wyco Vibrators