Shop All Carbide Burs
This Product is Discontinued
Wybur Tools
Carbide Bur, Oval Shape, Double Cut, SE, 1/4in x 3/8in with 1/4in shank (Discontinued)
Mfr # W32.661
Zoro # G008423952
This Product is Discontinued
Key Features
- Cutting Edge Type Double Cut
- Shape Oval
- Cutter Dia. 1/4 in
- Length of Cut 3/8 in
- Trade Number SE-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wybur Tools
- MFR # W32.661
- Zoro # G008423952
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Length of Cut | 3/8 in |
Overall Length | 2 in |
Width | 1/4 in |
Shank Dia. | 1/4 in |
Height | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Oval |
Trade Number | SE-1 |
Material | Carbide |
Max. RPM | 33,000 RPM |
Application | Grinding, Stock Removal, Polishing, Shaping, Deburring |
Tool Material | Carbide |
Primary Material Application | Stainless Steel, Malleable Iron, Steel Welds, Cast Iron, Tool Steels, Die Steels, Bronze, Brass Aluminum |
Description
Tungsten Carbide Bur, Oval Bur SE, Double Cut, Shank Diameter 1/4 in, Head Diameter 1/4 in, Overall Length 2 in, Trade Number SE-1, Max RPM 33000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.