Shop All Carbide Burs
This Product is Discontinued
Wybur Tools
Carbide Bur, Flame Shape, Double Cut, SH, 1/2in. x 1 1/4in. with 1/4in. shank (Discontinued)
Mfr # W32.679
Zoro # G509116537
This Product is Discontinued
Key Features
- Cutting Edge Type Double Cut
- Shape Flame
- Trade Number SH-5
- Overall Length 3 in
- Max. RPM 24,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wybur Tools
- MFR # W32.679
- Zoro # G509116537
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Flame |
Trade Number | SH-5 |
Max. RPM | 24,000 RPM |
Primary Material Application | Stainless Steel, Malleable Iron, Steel Welds, Cast Iron, Tool Steels, Die Steels, Bronze, Brass Aluminum |
Application | Grinding, Stock Removal, Polishing, Shaping, Deburring |
Material | Carbide |
Description
Tungsten Carbide Bur, Flame Bur SH, Double Cut, Shank Diameter 1/4 in, Head Diameter 1/2 in, Overall Length 3 in, Trade Number SH-5, Max RPM 24000
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.