Shop All Carbide Burs
This Product is Discontinued
Wybur Tools
Carbide Bur, Cylinder Shape Radius End, Double Cut, SC, 1/2in. x 1in. with 1/4in. shank (Discontinued)
Mfr # W32.622
Zoro # G609116550
This Product is Discontinued
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Trade Number SC-5
- Overall Length 2 3/4 in
- Application Grinding, Stock Removal, Polishing, Shaping, Deburring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wybur Tools
- MFR # W32.622
- Zoro # G609116550
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2 3/4 in |
Shank Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylinder |
Trade Number | SC-5 |
Application | Grinding, Stock Removal, Polishing, Shaping, Deburring |
Max. RPM | 24,000 RPM |
Material | Carbide |
Primary Material Application | Stainless Steel, Malleable Iron, Steel Welds, Cast Iron, Tool Steels, Die Steels, Bronze, Brass Aluminum |
Description
Tungsten Carbide Bur, Cylinder Shape Radius End Bur SC, Double Cut, Shank Diameter 1/4 in, Head Diameter 1/2 in, Overall Length 2 3/4 in, Trade Number SC-5 Max RPM 24000
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.