Shop All Emission Control Hardware & Components
Wve
2M1595 Vapor Canister Purge Solenoid
Mfr # 2M1595
Zoro # G504273471
product price: $120.99
/ea
Free Shipping & Returns
$120.99
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
- Brand Wve
- MFR # 2M1595
- Zoro # G504273471
- UPC # 2587547752
- Country of Origin United States
- Category Emission Control Hardware & Components
Description
WVE is a leading source of advanced vehicle electronics components for replacement applications in the automotive aftermarket and original equipment applications. WVE offers high-technology manufacturing along with innovative solutions and improvements to OE designs. Every component either matches or improves on the OE design to ensure fast, easy installation, superior performance and reliability.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- PENNZOIL Engine Oil, 10W-30, 1 Qt., Pennzoil (550022812)
- VELVAC 14 AWG 4 Conductor Stranded Trailer Cable 500 ft. BK (050001-7)
- ILC Replacement for Perko 0340005frd replacement light bulb lamp (0340005FRD PERKO)
- EXTREME MAX Extreme Max 3005.5061 BoatTector Quick Adjust Pontoon Rail Fender Hanger - Gray, Pack of 4 (3005.5061)
- WVE Vapor Canister Vent Solenoid, Wve 2M1435 (2M1435)
- WVE Vapor Canister Purge Solenoid, Wve 2M1480 (2M1480)
- BOSCH Vapor Canister Purge Valve, 0280142431 (0280142431)
- VIBRANT PERFORMANCE 4IN O.D. ALUMINUM STRAIGHT TUBING, 18IN LONG - POLISHED (2877)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- DORMAN Air Pump Mount, 911-901 (911-901)
- AFE 1.75 Inch Primary Tubes, 3/8 Inch Thick Flange, 2.5 Inch Collector Pipes, Not 50 State Legal (48-36109-YC)
- Wve Emission Control Parts