Shop All Sieve Shakers
W.S. Tyler
Test Sieve Shaker, 12" dia., 1/4 HP
Mfr # RX-30-10
Zoro # G707046032
product price: $4,127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,127.99
Free 30-Day Returns
Key Features
- Includes Hammer Plug, Power Cord
- Manufacturers Warranty Length 1 yr
- Special Features Each Unit is Test Run and Serialized Prior to Shipment
- HP 1/4 hp
- Timer Range 99 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W.S. Tyler
- MFR # RX-30-10
- Zoro # G707046032
- Country of Origin United States
- Category Sieve Shakers
Dimensions
Manufacturers Warranty Length | 1 yr |
Fits Number of Full Size Sieves | 4 |
Fits Number of Intermediate Size Sieves | 6 |
Sieve Diameter | 12 in |
Fits Number of Half Size Sieves | 8 |
Details
Item | 12 Test Sieve Shaker |
Includes | Hammer Plug, Power Cord |
Special Features | Each Unit is Test Run and Serialized Prior to Shipment |
HP | 1/4 hp |
Timer Range | 99 min |
Power Required | 230 V AC |
ASTM | E-11 |
Mounting Required | No |
Timer Type | Digital |
Description
12 Test Sieve Shaker, Sieve Diameter 12 in, Fits Number of Full Size Sieves 4, Fits Number of Intermediate Size Sieves 6, Fits Number of Half Size Sieves 8, ASTM E-11, Timer Range 99 min, Timer Type Digital, Mounting Required No, 1/4 hp HP, Power Required 230 V AC, Special Features Each Unit is Test Run and Serialized Prior to Shipment, Includes Hammer Plug, Power Cord, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Poly Cleanroom Chair, Non-tilt, ISO 4, 19-27" St Ht. (7300C1-BLK)
- UNITED SCIENTIFIC Racked Micro Tips, Sterile, 1000ul, PK 960 (P10113)
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Glass, Clear (5YHY5)
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-16)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-2)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog (MIN200/23050)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital (OCT200/23050)
- HUMBOLDT Hand-Operated Sieve Shaker (5DPL2)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- HUMBOLDT Larger Capacity Motorized Sieve Shaker (5ZRA0)
- W.S. Tyler Lab Filters & Sieves