Shop All Fire Pumps
This Product is Discontinued
W.S. Darley & Co
Portable Fire Pump, 13 HP, 420cc, Aluminum (Discontinued)
Mfr # 2BE13V
Zoro # G3473970
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- HP 13 hp
- Engine/Motor Type Briggs & Stratton
- Max. Operating PSI 90 psi
- Discharge 2-1/2 in NSTM
- Suction 3 in NSTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W.S. Darley & Co
- MFR # 2BE13V
- Zoro # G3473970
- Country of Origin United States
- Category Fire Pumps
Dimensions
Engine Size | 420 cc |
Height (In.) | 23 in |
Width (In.) | 21 in |
Length (In.) | 27 in |
Overall Width | 21 in |
Overall Height | 23 in |
Overall Length | 27 in |
Compatible Intake Pipe Size | 3 in |
Compatible Discharge Pipe Size | 2 1/2 in |
Manufacturer Warranty Length | 3 yr |
Description
Fire Pump, Horsepower 13 hp, Flow Rate @ 40 psi 270 gpm, Flow Rate @ 60 psi 220 gpm, Flow Rate @ 80 psi 170 gpm, Shut Off Pressure (Maximum) 90 psi, Compatible Intake Pipe Size 3 in, Compatible Discharge Pipe Size 2 1/2 in, Intake Type NPTM, Discharge Type NPT, Base Material Aluminum, Compatible with Media Type Water, Engine Brand and Model Briggs & Stratton, Engine Capacity 420 cc, Features Discharge Head with Check Valve, Engine Adapter, Exhaust Primer, Recoil Rope Back Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.