Shop All Self-Drilling Screws
Wrs
Self-Drilling Screw, #8 x 1 1/2 in, 410 Stainless Steel Pan Head Square Drive
Mfr # 50-8x1-1/2-M
Zoro # G500659361
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1 1/2 in
- Material 410 Stainless Steel
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrs
- MFR # 50-8x1-1/2-M
- Zoro # G500659361
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
Rated for all type of use, this pan head square drive screw is made from 410 stainless steel. Great for a project where security is an option. Square drive makes the screw less of an issue for stripping it out. These are used for metal applications where self tapping screw is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0125)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.050.0055)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 25 PK (H3275SP)
- AMERICAN SOCKETS 1/8X1 1/2 DOWEL PIN EBONY FINISH BLK OX (0012524PDE)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Phillips Drive, 50 PK (53711)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 8000 PK (1006BW)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50871)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0200)
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- DAGGERZ Self-Drilling Screw, #14 x 7/8 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK (FLGSD1CT14078)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09834)
- Wrs Self-Drilling Screws