Shop All Self-Drilling Screws
Wrs
Self-Drilling Screw, #8 x 1 1/2 in, 410 Stainless Steel Pan Head Square Drive
Mfr # 100-8x1-1/2-M
Zoro # G100659181
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1 1/2 in
- Material 410 Stainless Steel
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrs
- MFR # 100-8x1-1/2-M
- Zoro # G100659181
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
Rated for all type of use, this pan head square drive screw is made from 410 stainless steel. Great for a project where security is an option. Square drive makes the screw less of an issue for stripping it out. These are used for metal applications where self tapping screw is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3773)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51010.062.0250)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/16 in Bore Dia., 25 PK (U36050.106.0001)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 2" L, Carbon Steel Plain, 50 PK (CL-12)
- WRS Self-Drilling Screw, #8 x 1 1/2 in, 410 Stainless Steel Pan Head Square Drive (50-8x1-1/2-M)
- ZORO SELECT Self-Drilling Screw, #2 x 1/8 in, Plain 316 Stainless Steel U Drive Drive, 10000 PK (0202U316)
- BUILDRIGHT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 206 PK (09775)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1080KW)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Hex Head Hex Drive, 50 PK (53628)
- DAGGERZ Self-Drilling Screw, #10 x 6 in, Dagger Guard Steel Flat Head Phillips Drive, 1000 PK (DWSDCT1060)
- ACEDS 0.18 x 1.75 in. Rawl Tapper Masonry Hex Washer Head (58593)
- Wrs Self-Drilling Screws