Shop All Window Balances
Wrs
Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 8" White Tip
Mfr # 01-2008W
Zoro # G600658974
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
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
- Brand Wrs
- MFR # 01-2008W
- Zoro # G600658974
- Country of Origin Unknown
- Category Window Balances
Description
The Series 200 Aluma-Tilt is a 5/8" diameter spiral window balance for tilt windows Residential and commercial applications Laser welded aluminum tubes Balances are sold individuallyThis balance is ordered based on the tube length and coupling color. When taking measurements, measure only the metal tube.These measurements are crucial to the performance of the balance. AAMA Class 2 verified component with a minimum of 40% lift assistance Weight capacities are listed per pair of balances in pounds For optimal performance, we recommend replacing both balances at the same time.
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
- ZORO SELECT Ext Spring, Cot, Steel, 2 OAL, 3/4 OD, PK6 (1NAR1)
- LUCKY LINE LuckyLine: FLX-O-LOC NYLON CTD CABLE 1/CD (LKL-71101)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.975 (1NDT4)
- NATIONAL GUARD Fire and Smoke Seal, TPE Rubber, 1/2in.H (5075B-36)
- WRS 52" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 51-5 (01-30051-5)
- WRS 21" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 20-2 (01-30020-2)
- WRS 12" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 11-3 (01-30011-3)
- WRS 15" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1410 (05-40014-1)
- WRS 19" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5019R)
- WRS 36" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5036W)
- STRYBUC Spiral Balance Standard Rod (72-P29SR)
- Wrs Window Balances