Shop All Window Balances
Wrs
Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 38" White Tip
Mfr # 01-20038W
Zoro # G800658903
product price: $11.15
/ea
$11.15
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
- Brand Wrs
- MFR # 01-20038W
- Zoro # G800658903
- Country of Origin Unknown
- Category Window Balances
Description
The Series 200 Aluma-Tilt is a 5/8" diameter spiral window balance for tilt windows Residential and commercial applications Laser welded aluminum tubes Balances are sold individuallyThis balance is ordered based on the tube length and coupling color. When taking measurements, measure only the metal tube.These measurements are crucial to the performance of the balance. AAMA Class 2 verified component with a minimum of 40% lift assistance Weight capacities are listed per pair of balances in pounds For optimal performance, we recommend replacing both balances at the same time.
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
- BEST Combinating Tweezers for SFIC Cores (CD549)
- USA INDUSTRIALS Silicone O-Ring, Dash 011, PK25 (ZUSAS70FDA011)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- DELTANA Bright Brass Cover Plate (DASHCPU3)
- WRS 32" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 31-3 (01-30031-3)
- WRS 35" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 34-4 (01-30034-4)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-2 (01-30016-2)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 26" White Tip (01-20026W)
- WRS 18" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1730 (05-40017-3)
- WRS 29" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2850 (05-40028-5)
- STRYBUC Balance Top Sash Guide (60-603)
- Wrs Window Balances