Shop All Window Balances
Wrs
Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 35" White
Mfr # 01-20035W
Zoro # G000658987
product price: $11.29
/ea
$11.29
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
- Brand Wrs
- MFR # 01-20035W
- Zoro # G000658987
- Country of Origin Unknown
- Category Window Balances
Description
The Series 200 Aluma-Tilt is a 5/8" diameter spiral window balance for tilt windows Residential and commercial applications Laser welded aluminum tubes Balances are sold individuallyThis balance is ordered based on the tube length and coupling color. When taking measurements, measure only the metal tube.These measurements are crucial to the performance of the balance. AAMA Class 2 verified component with a minimum of 40% lift assistance Weight capacities are listed per pair of balances in pounds For optimal performance, we recommend replacing both balances at the same time.
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
- HILLMAN HOOK #106 IZINC PLATE SQ BEND, 3PK (851859)
- ADAMS RITE Deadlatch, 1-1/8" BS, Radius FP, US10B, Flat 2-5/8" Stk, LH (4511-35-201-313)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-RH-AL FLUSH SETS)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-6 (01-30026-6)
- WRS 25" Spiral Tube Balance 5/8" Red Tip (01-20025R)
- WRS Amesbury 16" Block & Tackle Side Load Window Balance Stamp 159S15 (05-40015-9S15)
- WRS 33" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 3240 (05-40032-4)
- WRS SPIREX 30" R Series 100 Caldwell Window Balance (01-10030R)
- WRS 15" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1410 (05-40014-1)
- PRIME-LINE 9/16 in. x 29 in., Red Tipped, Spiral Tilt Balance Single Pack (FH 2920)
- Wrs Window Balances