Shop All Window Balances
Wrs
Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 32" White Tip
Mfr # 01-20032W
Zoro # G200658633
product price: $11.85
/ea
$11.85
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
- Brand Wrs
- MFR # 01-20032W
- Zoro # G200658633
- Country of Origin Unknown
- Category Window Balances
Description
The Series 200 Aluma-Tilt is a 5/8" diameter spiral window balance for tilt windows Residential and commercial applications Laser welded aluminum tubes Balances are sold individuallyThis balance is ordered based on the tube length and coupling color. When taking measurements, measure only the metal tube.These measurements are crucial to the performance of the balance. AAMA Class 2 verified component with a minimum of 40% lift assistance Weight capacities are listed per pair of balances in pounds For optimal performance, we recommend replacing both balances at the same time.
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
- ROSSLARE MOUNT SPACER FOR AYZ12 READER (ROS-MP-Z02)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.1 (T561CP6D D 626 KD)
- ZORO SELECT Torsion Spring, 90 Deg, 0.499OD, PK6 (3HPD4)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216PWV36)
- WRS 23" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2210 (05-40022-1)
- WRS 15" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1410 (05-40014-1)
- WRS 28" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 27-4 (01-30027-4)
- WRS WRS 300 Series Standard Guide Set for Block & Tackle Balances (01-300SG-KIT)
- WRS 26" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 25-2 (01-30025-2)
- WRS 34" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Yellow Tip (01-5034Y)
- STRYBUC 17in Tilt Tube Balance (83-17R)
- Wrs Window Balances