Shop All Window Balances
Wrs
Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 30" Blue Tip
Mfr # 01-20030B
Zoro # G000658536
product price: $8.89
/ea
$8.89
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
- Brand Wrs
- MFR # 01-20030B
- Zoro # G000658536
- Country of Origin Unknown
- Category Window Balances
Description
The Series 200 Aluma-Tilt is a 5/8" diameter spiral window balance for tilt windows Residential and commercial applications Laser welded aluminum tubes Balances are sold individuallyThis balance is ordered based on the tube length and coupling color. When taking measurements, measure only the metal tube.These measurements are crucial to the performance of the balance. AAMA Class 2 verified component with a minimum of 40% lift assistance Weight capacities are listed per pair of balances in pounds For optimal performance, we recommend replacing both balances at the same time.
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
- CAMPBELL CHAIN & FITTINGS 3/8" Rigid, Open Eye Bolt Snap, #231 (T7606011)
- PRIMELINE TOOLS Screen Retainer Spline, 0.165 in., Vinyl, Black in Color, 1,500 ft. (1 Roll) (MP7573)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1414)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ1)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-4 (01-30014-4)
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-2 (01-30024-2)
- WRS 25" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2430 (05-40024-3)
- WRS 26" Non Tilt Block and Tackle Window Balance 5/8" Stamp 25-4 (01-30025-4)
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-9 (01-30024-9)
- WRS 19" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5019R)
- STRYBUC Constant Force Balance Assy (96-M22)
- Wrs Window Balances