Shop All Window Balances
Wrs
Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 28" White Tip
Mfr # 01-20028W
Zoro # G200659340
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrs
- MFR # 01-20028W
- Zoro # G200659340
- Country of Origin Unknown
- Category Window Balances
Description
The Series 200 Aluma-Tilt is a 5/8" diameter spiral window balance for tilt windows Residential and commercial applications Laser welded aluminum tubes Balances are sold individuallyThis balance is ordered based on the tube length and coupling color. When taking measurements, measure only the metal tube.These measurements are crucial to the performance of the balance. AAMA Class 2 verified component with a minimum of 40% lift assistance Weight capacities are listed per pair of balances in pounds For optimal performance, we recommend replacing both balances at the same time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 8"H, 10"W, Powder Coated (Lando-CS-10x8-E)
- SPD Welded Blade End Gas Spring (GSWB2447112)
- AMERICAN GARAGE DOOR SUPPLY Residential Drum, 4 In Coated, PK2 (400-8SC)
- ZORO SELECT 64 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D051)
- WRS 14" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 13-2 (01-30013-2)
- WRS 29" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 28-5 (01-30028-5)
- WRS SPIREX 23" R Series 100 Caldwell Window Balance (01-10023R)
- WRS 24" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 23-3 (01-30023-3)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-2 (01-30016-2)
- WRS 34" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Yellow Tip (01-5034Y)
- WRS 22" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 21-4 (01-30021-4)
- Wrs Window Balances