Shop All Window Balances
Wrs
Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 27" Red Tip
Mfr # 01-20027R
Zoro # G300659134
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrs
- MFR # 01-20027R
- Zoro # G300659134
- Country of Origin Unknown
- Category Window Balances
Description
The Series 200 Aluma-Tilt is a 5/8" diameter spiral window balance for tilt windows Residential and commercial applications Laser welded aluminum tubes Balances are sold individuallyThis balance is ordered based on the tube length and coupling color. When taking measurements, measure only the metal tube.These measurements are crucial to the performance of the balance. AAMA Class 2 verified component with a minimum of 40% lift assistance Weight capacities are listed per pair of balances in pounds For optimal performance, we recommend replacing both balances at the same time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Kaba Auxiliary Lock with Thumbturn; Deadlocking Spring Latch with Latch Holdback for 1-3/8in to (91726D)
- INOX 9610 Sliding Door Passage 205 Frankfurt 2-3/4" Backset 32D LH (XGS205-PD9610-32D-LH)
- ZORO SELECT Door Bottom Pivot, Nylon/Steel, 2"L (2-63)
- MSI Aria Bianco Bullnose 3 In. X 18 In. Polished Porcelain Wall Tile, 25PK (ZOR-PT-TR-0164)
- WRS 12" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 11-5 (01-30011-5)
- WRS 30" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5030W)
- WRS 22" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 21-2 (01-30021-2)
- WRS 23" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2210 (05-40022-1)
- WRS 30" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5030G)
- WRS 39" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Yellow Tip (01-5039Y)
- WRS 18" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5018G)
- Wrs Window Balances