Shop All Window Balances
Wrs
Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 17" Blue Tip
Mfr # 01-20017B
Zoro # G300658472
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrs
- MFR # 01-20017B
- Zoro # G300658472
- Country of Origin Unknown
- Category Window Balances
Description
The Series 200 Aluma-Tilt is a 5/8" diameter spiral window balance for tilt windows Residential and commercial applications Laser welded aluminum tubes Balances are sold individuallyThis balance is ordered based on the tube length and coupling color. When taking measurements, measure only the metal tube.These measurements are crucial to the performance of the balance. AAMA Class 2 verified component with a minimum of 40% lift assistance Weight capacities are listed per pair of balances in pounds For optimal performance, we recommend replacing both balances at the same time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 96 x 25', Black, 17x8 Mesh, One Roll (3036051)
- ZORO SELECT O-Ring Asst, Buna N, 192 PC, 19 Sizes (WWG-DISP-OR192)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0023-SAM)
- PDQ Knob trim classroom Function, 630 satin stainless steel finish (4-K-08-630)
- WRS Pivot Bar 2 1/2"-Fix Silverline Windows, Used Spiral Balance Shoes (02-866-4)
- WRS 23" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 22-3 (01-30022-3)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 31" Red Tip (01-20031R)
- WRS 20" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 19-4 (01-30019-4)
- WRS 36" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 35-1 (01-30035-1)
- WRS 39" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Yellow Tip (01-5039Y)
- WRS 22" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5022R)
- Wrs Window Balances