Shop All Window Balances
Wrs
43" Non Tilt Block and Tackle Window Balance 5/8"
Mfr # 01-30042
Zoro # G700659062
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrs
- MFR # 01-30042
- Zoro # G700659062
- Country of Origin Unknown
- Category Window Balances
Description
The 300 Series is a standard block and tackle window balance for sideload/non-tilt applications. 5/8" Channel Depth Balances are ordered based on length and stamp To measure the balance, measure the metal channel only. The stamp is located on the balance and is either pressed into the metal or printed on it. If the balance is not available, measure the height of the visible glass. This will be your length. Then remove and weigh your window sash on a bathroom scale and select your appropriate weight range. These measurements are crucial to the performance of the balance. The information is based on two balances per sash with no weatherstrip friction considered. AAMA Class 2 Verified Component Weight capacities are listed per pair of balances in pounds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 3mm Screw-on Cam Adjustable Face Frame Baseplate for Cliptop Hinges (175H6030)
- EKENA MILLWORK 4"W x 12"D x 12"H Richmond Bracket (BKT04X12X12RI)
- BRASS ACCENTS Colonial Revival Pull, 6-1/2" (C02-P5700-609)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (700NA-36)
- WRS SPIREX 29" R Series 100 Caldwell Window Balance (01-10029R)
- WRS 30" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5030G)
- WRS 25" Spiral Tube Balance 5/8" Red Tip (01-20025R)
- WRS 24" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 23-9 (01-30023-9)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-4 (01-30016-4)
- WRS 39" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5039W)
- STRYBUC 23-1/2in Caradco C-100 Balance (89-20T)
- Wrs Window Balances