Shop All Window Balances
Wrs
33" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 32-9
Mfr # 01-30032-9
Zoro # G100658733
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrs
- MFR # 01-30032-9
- Zoro # G100658733
- Country of Origin Unknown
- Category Window Balances
Description
The 300 Series is a standard block and tackle window balance for sideload / non-tilt window applications. 5/8" Channel Depth. To measure the balance, measure the length of the metal channel only. Balances include standard non-winged top and bottom guides. Includes the balance and pre-installed top and bottom guides only. No other parts are included. If you have questions, contact us before purchasing. If your metal channel does not match exactly, please contact us before you place your order.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 10 x 34 in. Bright Brass on Aluminum Door Kick Plate (J 4622)
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Blk, PK25 (1EMJ7)
- JEFFREY ALEXANDER 114 Diameter Satin Bronze Richard Cabinet Knob (171SBZ)
- STOCKCAP EPDM Caps-0.313-1.000-0.060-BLACK, 50PK (909148)
- WRS SPIREX 30" R Series 100 Caldwell Window Balance (01-10030R)
- WRS 35" Spiral Tube Balance 5/8" Red Tip (01-20035R)
- WRS 19" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 18-3 (01-30018-3)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-4 (01-30016-4)
- WRS 35" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5035G)
- WRS Amesbury 29" Block & Tackle Side Load Window Balance Stamp 2830 (05-40028-3)
- STRYBUC 18in Spiral Balance (75-S18R)
- Wrs Window Balances