Shop All Window Balances
Wrs
20" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 19-2
Mfr # 01-30019-2
Zoro # G100658528
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrs
- MFR # 01-30019-2
- Zoro # G100658528
- Country of Origin Unknown
- Category Window Balances
Description
The 300 Series is a standard block and tackle window balance for sideload / non-tilt window applications. 5/8" Channel Depth. To measure the balance, measure the length of the metal channel only. Balances include standard non-winged top and bottom guides. Includes the balance and pre-installed top and bottom guides only. No other parts are included. If you have questions, contact us before purchasing. If your metal channel does not match exactly, please contact us before you place your order.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS:GMS ThumbTurn 1" Mortise - Brass (GMS-M100T-3-AR)
- TRIMLITE Flush Door 30" x 84", Primed White (2670FHCPHB)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 3-3/4"H x 1-3/4"W (473.26D)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (3LJY3)
- WRS 32" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5032R)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-3 (01-30026-3)
- WRS 46" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 4540 (05-40045-5)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 35" Blue Tip (01-20034W)
- WRS Pivot Bar 2 1/2"-Fix Silverline Windows, Used Spiral Balance Shoes (02-866-4)
- WRS 28" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 27-3 (01-30027-3)
- STRYBUC 40in Window Channel Balance (60-394)
- Wrs Window Balances