Shop All Window Balances
Wrs
15" Non Tilt Block and Tackle Window Balance 5/8"
Mfr # 01-30014
Zoro # G600658462
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrs
- MFR # 01-30014
- Zoro # G600658462
- Country of Origin Unknown
- Category Window Balances
Description
The 300 Series is a standard block and tackle window balance for sideload/non-tilt applications. 5/8" Channel Depth Balances are ordered based on length and stamp To measure the balance, measure the metal channel only. The stamp is located on the balance and is either pressed into the metal or printed on it. If the balance is not available, measure the height of the visible glass. This will be your length. Then remove and weigh your window sash on a bathroom scale and select your appropriate weight range. These measurements are crucial to the performance of the balance. The information is based on two balances per sash with no weatherstrip friction considered. AAMA Class 2 Verified Component Weight capacities are listed per pair of balances in pounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG5)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2714 15)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 28"W x 16"H x 5/8"P (WALP28X16X062LEG)
- COMMAND ACCESS 4-1/2" x 4-1/2" Electric 4 Wire BB1279 Steel Base Hinge US26 Bright Chrome Finish (ETH4W4545625BB79)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-2 (01-30014-2)
- WRS 24" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 23-4 (01-30023-4)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-3 (01-30016-3)
- WRS 26" Non Tilt Block and Tackle Window Balance 5/8" Stamp 25-4 (01-30025-4)
- WRS 37" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 36-4 (01-30036-4)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-5 (01-30014-5)
- STRYBUC 16-1/4in Peachtree Balance (60P-156)
- Wrs Window Balances