Shop All Flat Washers
Wrought Washer
Flat Washer, , Steel Zinc Yellow Finish
Mfr # FTWS-2000-ZY/B
Zoro # G800417692
product price: $5.65
/ea
Sold in multiples of 5 for $28.25
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 3 3/4 in
- Minimum Thickness .187 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrought Washer
- MFR # FTWS-2000-ZY/B
- Zoro # G800417692
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 3 3/4 in |
Inside Diameter | 0.187 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | .187 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +.009"/-.009" |
Rockwell Hardness | HRC 38-45 |
Description
SAE Washers-Plated. SAE MilCarb Grade 8 Flat Washer 2 ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Bronze Finish, 6 PK (37407)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.9999)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (410832U)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 425 PK (GRK01105)
- WROUGHT WASHER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (FTWS-0500-ZY/B)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M4 , Titanium (0007275)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (53793)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS1149-C0332R)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 5 PK (M38093.270.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38430.100.0001)
- JESCO LIGHTING 16 in. Plug & Play WWS Series Outdoor LED Wall Washer, Bronze (WWS1612PP30W50Z)
- Wrought Washer General Washers