Shop All Flat Washers
Wrought Washer
Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish
Mfr # FTWS-0625-ZY/B
Zoro # G500417787
product price: $0.59
/ea
Sold in multiples of 50 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1.312 in
- Minimum Thickness .134 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrought Washer
- MFR # FTWS-0625-ZY/B
- Zoro # G500417787
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1.312 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | .134 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +.004"/-.012" |
Rockwell Hardness | HRC 38-45 |
Description
SAE Washers-Plated. SAE MilCarb Grade 8 Flat Washer 5/8 ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 300 PK (3732BHT)
- ZORO SELECT Machine Screw Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 100 PK (U51740.011.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (K2028-B-ZN)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0037)
- WROUGHT WASHER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (FTWS-0500-ZY/B)
- JESCO LIGHTING 17-3-8 in. LED Linear Wall Washer Neutral White 30 deg, Black (WW2S18NW30BK)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 50 PK (5RKG2)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Steel Zinc Yellow Finish, 2 PK (M38080.330.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0623-188)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Stainless Steel Plain Finish, 10 PK (WASB#0R8)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Black Oxide Finish, 5 PK (M38100.270.0001)
- Wrought Washer Flat Washers