Shop All Flat Washers
Wrought Washer
Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish
Mfr # FTWS-0250-ZY/B
Zoro # G400417504
product price: $0.09
/ea
Sold in multiples of 250 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1/4"
- Outside Diameter 5/8 in
- Minimum Thickness .066 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrought Washer
- MFR # FTWS-0250-ZY/B
- Zoro # G400417504
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 5/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | .066 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +.014"/-.015" |
Rockwell Hardness | HRC 30 Max. |
Description
SAE Washers-Plated. SAE Flat Washer Mil-Carb Grade 8 1/4 ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10C100KBC)
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 13/16 in Lg, 3/32 in Ht, 50 PK (1LAG5)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (N01200.112.0350)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 50 PK (U51000.031.0087)
- WROUGHT WASHER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (FTWS-0500-ZY/B)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 20 PK (68126)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH1LOD2P10)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , 341 Stainless Steel Plain Finish, 25 PK (WAS405#12)
- MIDWEST FASTENER MIDWEST FASTENER 03844 Flat Washer, 7/8 in ID, Zinc (3844)
- ZORO SELECT Flat Washer, Fits Bolt Size 3 1/2" , Steel Black Oxide Finish (Z9262)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (42605)
- Wrought Washer General Washers