Shop All Flat Washers
Wrought Washer
Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish
Mfr # FTWS-1250-ZY/B
Zoro # G600417861
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness .148 in
- Standards ASME B18.22.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrought Washer
- MFR # FTWS-1250-ZY/B
- Zoro # G600417861
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1-1/4" |
Outside Diameter | 2 1/2 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | .148 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +.012"/-.012" |
Rockwell Hardness | HRC 38-45 |
Description
SAE Washers-Plated. SAE MilCarb Grade 8 Flat Washer 1-1/4 ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK (U51007.050.0200)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 100 PK (U33190.025.0810)
- ZORO SELECT Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel (STR602M4X8)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.181 in L, Steel Body (SBS-86-GL)
- WROUGHT WASHER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (FTWS-0500-ZY/B)
- HILLMAN 290250 0.375 in. Washer Bonded Box of 100 (5304738)
- DANCO Flat Washer, Fits Bolt Size 3/4" , Rubber (9DA061261B)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9221)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (AN960-C8)
- TITAN INDUSTRIAL SUPPLY 3/8 in. Stainless Steel 18-8 Flat Washer (T38FWSS)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0540-188)
- Wrought Washer Flat Washers