Shop All Chips, Pretzels and Popcorn
Wrigleys
Family Favorites Assortment, Variety, Bag
Mfr # WMW23534
Zoro # G4064512
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Variety
- Snack Food Type Chewy Candy
- Packing Type Bag
- Features Gluten Free, Vegan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrigleys
- MFR # WMW23534
- Zoro # G4064512
- UPC # 22000117021
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Details
Flavor | Variety |
Snack Food Type | Chewy Candy |
Packing Type | Bag |
Features | Gluten Free, Vegan |
Description
Wrigley's® Family Favorites Assortment, Variety, Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Switch Lighted Rocker 250V (86493)
- DELFIELD Dial 2 D, Off-Lo-1-6-Hi (3234557)
- ZORO SELECT Container Dolly, 700 lb. (6266)
- AUTO CARE PRODUCTS Auto Care Products 53018 Black 18 ft. Tsunami Door Seal Kit (53018)
- WRIGLEYS 6.25 oz LifeSavers, Wintergreen (08504)
- KEEBLER Keebler® Cheese & PB Crackers, 96 PK (21165)
- ALLEN RICHS Allen Pastry Filling Cream Cheese Bakeable, PK12 (02907)
- UDIS Udi Gluten Free Granola Au Natural 12 oz., PK6 (069899780615)
- GLOBE Duncan Hines Globe Lemon Filling 116 oz., PK6 (4111478316)
- MISSION FOODS Mission Foods Yellow Triangle Tortilla Chips 2lbs, PK6 (8619)
- WABASH VALLEY FARMS Wabash Valley Farms 36062 Gourmet Popping Corn Holiday Jar Set (36062)
- Wrigleys Chips, Pretzels and Popcorn