Shop All Chips, Pretzels and Popcorn
Wrigleys
6.25 oz LifeSavers, Wintergreen
Mfr # 08504
Zoro # G6188143
original price:
$4.35
9% off
new price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.25 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrigleys
- MFR # 08504
- Zoro # G6188143
- UPC # 019000085047
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 6.25 oz. |
Details
Item | LifeSavers,Wintergn,6.25 oz |
Description
LifeSavers,Wintergn,6.25 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 9 TO 5 COFFEE Coffee, Single Serve, French Roast, PK110 (OFX00047)
- FIRST AID ONLY Dispenser, Trpl Antibtc, PK60 (12700)
- BALLY REFRIGERATION Hinge - Reversible For Bally - Part# Blrb17783 (BLRB17783)
- HAMILTON BEACH Agitator (990043600)
- LAWRENCE FOODS Lawrence Foods Mincemeat Filling #10 Can, PK6 (172006)
- HEINZ Heinz Marinara Sauce Dipping Cup 2 oz., PK60 (10013000529300)
- GOLD MEDAL Pop Weaver Popcorn 12.5 lb Bagged (2034)
- SNYDERS OF HANOVER Snyder's Of Hanover Pretzel Rods 12 oz. Bag, PK12 (103406)
- SPRINKLE KING Decorettes Carnival Blend Non-Partially Hydrogenated 6lbs, PK4 (30581264.LB6)
- SNACK BOX PROS Snacks (70000037)
- MISSION FOODS Mission Foods 12" Fry-Ready Flour Tortillas, PK96 (37184)
- Wrigleys Snacks & Sweets