Shop All Combination Wrenches
Wrightgrip
Flat Stem Heavy Duty Combination Wrench, 2-9/16 in, 12 Points, 15 deg Offset, 29-3/4 in OAL, Satin,
Mfr # 1182
Zoro # G508745790
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wrightgrip
- MFR # 1182
- Zoro # G508745790
- UPC # 76799011824
- Country of Origin United States
- Category Combination Wrenches
Description
WRIGHTGrip Combination Wrench, Flat Stem Heavy Duty, Measurement System: Imperial, 2-9/16 in Wrench Opening, 12 Points, 29-3/4 in Overall Length, 15 deg Offset, 4-1/2 in Open End Width, 1 in Open End Thickness, 2-1/2 in Box End Width, 1-9/16 in Box End Thickness, Specifications Met: ASME B107.100, Flat Handle, 1-3/8 in W x 1-1/8 in D Handle, Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252B)
- BLACK & DECKER 20V MAX* Lithium Drill/Driver (BDCDD120C)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 12 125)
- OK INDUSTRIES Punchdown Tool 110 Blade (EPB-110)
- WILLIAMS Williams Wrench, Open End, 1/2 x9/16", Satin Chrome (1725B)
- WESTWARD Wrench, Combination/Stubby, Metric, 8mm (54PP21)
- PROTO WR COMB 15/16 12 PT (PO1230ASD)
- CAPRI TOOLS 30 mm Combination Wrench, 12 Point, Metric (CP11330)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- CS UNITEC Non Sparking Wrench, Combination, 5/8in, Beryllium Copper (EX206-050UB)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A285)
- Wrightgrip Combination Wrenches