Shop All Combination Wrenches
Wrightgrip
Flat Stem Heavy Duty Combination Wrench, 1-11/16 in, 12 Points, 15 deg Offset, 23 in OAL, Satin, ASM
Mfr # 1154
Zoro # G808745766
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrightgrip
- MFR # 1154
- Zoro # G808745766
- UPC # 76799011541
- Country of Origin United States
- Category Combination Wrenches
Description
WRIGHTGrip Combination Wrench, Flat Stem Heavy Duty, Measurement System: Imperial, 1-11/16 in Wrench Opening, 12 Points, 23 in Overall Length, 15 deg Offset, 3-1/2 in Open End Width, 3/4 in Open End Thickness, 1-15/16 in Box End Width, 15/16 in Box End Thickness, Specifications Met: ASME B107.100, Flat Handle, 1-1/8 in W x 7/8 in D Handle, Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3/8 in., Carbide (HP255-3748)
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L (GT900)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 23/32 (C12218)
- VIKING Reduced Shank Bit, 19/32in, HSS, 135 Deg (VI 29600)
- PROTO COMBO WRENCH 24MM 12 POINT (POJ1224M-T500)
- MILWAUKEE TOOL 9/32 in. SAE Combination Wrench (45-96-9409)
- PROTO Combination Wrench, 6mm Sz, 3-1/4" Length (J1206MES)
- PROTO Combination Wrench, SAE, 3-1/8in Size (J12100)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A227)
- BETA Half-Moon Ring Wrench, 10x12mm (000830010)
- WESTWARD Wrench, Combination, Metric, 7-1/2" L. (54PN54)
- Wrightgrip Combination Wrenches