Shop All Combination Wrenches
Wrightgrip
Flat Stem Combination Wrench, 1/4 in, 12 Points, 15 deg Offset, 4-59/64 in OAL, Satin, ASME B107.100
Mfr # 1108
Zoro # G508745769
product price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wrightgrip
- MFR # 1108
- Zoro # G508745769
- UPC # 76799011084
- Country of Origin United States
- Category Combination Wrenches
Description
WRIGHTGrip Combination Wrench, Flat Stem, Measurement System: Imperial, 1/4 in Wrench Opening, 12 Points, 4-59/64 in Overall Length, 15 deg Offset, 35/64 in Open End Width, 11/64 in Open End Thickness, 5/16 in Box End Width, 13/64 in Box End Thickness, 15 deg Head, Specifications Met: ASME B107.100, Flat Handle, Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5010)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48518)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118A)
- CRAFTSMAN Wrenches, 1-5/16" S 12 Point SAE Wrench (CMMT44709)
- PROTO Combination Wrench, 5-5/8" Length (J1211-T500)
- CS UNITEC Non Sparking Wrench, Combination, 1-1/16in, Aluminum Bronze (EX206-095UA)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88610)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88320)
- HHIP 5/8" Combination Wrench (7023-1008)
- URREA 12-point black finish combination wrench 1" opening size (1232B)
- Wrightgrip Wrenches