Shop All Combination Wrench Sets
Wright
Wrench Set, Standard, Steel, SAE, 15 Tools
Mfr # 715
Zoro # G210436276
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Finish Satin
- Includes 1 in Wrench, 1 1/16 in Wrench, 1 1/4 in Wrench, 1 1/8 in Wrench, 1/2 in Wrench, 11/16 in Wrench, 13/16 in Wrench, 15/16 in Wrench, 3/4 in Wrench, 3/8 in Wrench, 5/16 in Wrench, 5/8 in Wrench, 7/16 in Wrench, 7/8 in Wrench, 9/16 in Wrench, Denim Tool Roll
- Reversing No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright
- MFR # 715
- Zoro # G210436276
- UPC # 076799007155
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Length Style | Standard |
Details
Number of Points | 12 |
Finish | Satin |
Includes | 1 in Wrench, 1 1/16 in Wrench, 1 1/4 in Wrench, 1 1/8 in Wrench, 1/2 in Wrench, 11/16 in Wrench, 13/16 in Wrench, 15/16 in Wrench, 3/4 in Wrench, 3/8 in Wrench, 5/16 in Wrench, 5/8 in Wrench, 7/16 in Wrench, 7/8 in Wrench, 9/16 in Wrench, Denim Tool Roll |
Reversing | No |
Insulated | No |
Measurement Type | SAE |
Material | Steel |
Standards | ASME B107 |
Anti-Slip Design | Yes |
Item | Wrench Set |
Wrench Product Grouping | Wrench Sets |
Nonsparking | No |
Box End Type | 12-Point Box End |
Number of Tools | 15 |
Grip Style | Wright Grip |
Opening Angle (Deg.) | 15 Degrees |
Container Type | Tool Roll |
Head Offset Angle | 15 Degrees |
Tether Style | Tether Capable |
Ratcheting | No |
Head Type | Standard |
Description
Wrench Set, Steel, Satin, Number of Tools 15, Range of Head Sizes 15, Head Offset Angle 15 Degrees , Standard, Tool Roll, SAE, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Caulk Finishing Spatula 10 Total Length with 1 Wide 6 Long Stainless Steel Blade (A2Z-ZR-WHS6BY)
- CRAFTSMAN Bi-Metal Unarbored Hole Saw, 2-3/4 (CMAH1234U)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (650A1Z)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #7, 2-1/2" O.D. (C67228)
- WRIGHT Combo Wrench Set, MET, 12 Point, 11 pcs. (950)
- WRIGHT Combo Wrench Set, SAE, 12 Point, 15 pcs. (915)
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (952)
- WRIGHT Wrench Set, Standard, Steel, SAE, 14 Tools (714)
- WRIGHT Wrench Set, Standard, Steel, SAE, 11 Tools (711)
- WRIGHT Wrench Set, Standard, Metric, 11 Tools (750)
- URREA Full polished 12pt short combin wrench set 9pc (1200T9)
- Wright Wrenches