Shop All Combination Wrench Sets
Wright
Wrench Set, Standard, Metric, 18 Tools
Mfr # 758
Zoro # G810436256
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Finish Satin
- Includes 10 mm Wrench, 11 mm Wrench, 12 mm Wrench, 13 mm Wrench, 14 mm Wrench, 15 mm Wrench, 16 mm Wrench, 17 mm Wrench, 18 mm Wrench, 19 mm Wrench, 20 mm Wrench, 21 mm Wrench, 22 mm Wrench, 23 mm Wrench, 24 mm Wrench, 7 mm Wrench, 8 mm Wrench, 9 mm Wrench, Denim Tool Roll
- Reversing No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright
- MFR # 758
- Zoro # G810436256
- UPC # 076799007582
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Length Style | Standard |
Details
Number of Points | 12 |
Finish | Satin |
Includes | 10 mm Wrench, 11 mm Wrench, 12 mm Wrench, 13 mm Wrench, 14 mm Wrench, 15 mm Wrench, 16 mm Wrench, 17 mm Wrench, 18 mm Wrench, 19 mm Wrench, 20 mm Wrench, 21 mm Wrench, 22 mm Wrench, 23 mm Wrench, 24 mm Wrench, 7 mm Wrench, 8 mm Wrench, 9 mm Wrench, Denim Tool Roll |
Reversing | No |
Insulated | No |
Measurement Type | Metric |
Nonsparking | No |
Standards | ASME B107 |
Wrench Product Grouping | Wrench Sets |
Material | Steel |
Item | Wrench Set |
Anti-Slip Design | Yes |
Box End Type | 12-Point Box End |
Number of Tools | 18 |
Head Offset Angle | 15 Degrees |
Container Type | Tool Roll |
Opening Angle (Deg.) | 15 Degrees |
Grip Style | Wright Grip |
Head Type | Standard |
Ratcheting | No |
Tether Style | Tether Capable |
Description
Wrench Set, Steel, Satin, Number of Tools 18, Range of Head Sizes 18, Head Offset Angle 15 Degrees , Standard, Tool Roll, Metric, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330135)
- GEARWRENCH 3/8" Drive 90T Locking Flex Head Ratchet (81266T)
- SIMPSON STRONG-TIE 10-Shot Strip Powder Load, 0.27 Caliber, Yellow, 4 Level, For Use With P-36B, A-40B, A-41B, Cobra an (P27SL4A)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2516S)
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (752)
- WRIGHT Wrench Set, Standard, Steel, SAE, 11 Tools (711)
- WRIGHT Wrench Set, Standard, Steel, SAE, 15 Tools (715)
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (952)
- WRIGHT Combo Wrench Set, MET, 12 Point, 11 pcs. (950)
- WRIGHT Wrench Set, Standard, Steel, SAE, 14 Tools (714)
- COUGAR PRO Open End Wrench 8 Pc Set -Mini SAE FP Co (E798)
- Wright Wrenches