Shop All Combination Wrench Sets
Wright
Wrench Set, Standard, Metric, 15 Tools
Mfr # 752
Zoro # G510436259
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Finish Satin
- Includes 10 mm Wrench, 11 mm Wrench, 12 mm Wrench, 13 mm Wrench, 14 mm Wrench, 15 mm Wrench, 16 mm Wrench, 17 mm Wrench, 18 mm Wrench, 19 mm Wrench, 20 mm Wrench, 21 mm Wrench, 22 mm Wrench, 7 mm Wrench, 8 mm Wrench, 9 mm Wrench, Denim Tool Roll
- Reversing No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright
- MFR # 752
- Zoro # G510436259
- UPC # 076799007520
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Length Style | Standard |
Details
Number of Points | 12 |
Finish | Satin |
Includes | 10 mm Wrench, 11 mm Wrench, 12 mm Wrench, 13 mm Wrench, 14 mm Wrench, 15 mm Wrench, 16 mm Wrench, 17 mm Wrench, 18 mm Wrench, 19 mm Wrench, 20 mm Wrench, 21 mm Wrench, 22 mm Wrench, 7 mm Wrench, 8 mm Wrench, 9 mm Wrench, Denim Tool Roll |
Reversing | No |
Insulated | No |
Measurement Type | Metric |
Anti-Slip Design | Yes |
Wrench Product Grouping | Wrench Sets |
Material | Steel |
Item | Wrench Set |
Standards | ASME B107 |
Nonsparking | No |
Container Type | Tool Roll |
Opening Angle (Deg.) | 15 Degrees |
Number of Tools | 15 |
Head Offset Angle | 15 Degrees |
Grip Style | Wright Grip |
Box End Type | 12-Point Box End |
Tether Style | Tether Capable |
Ratcheting | No |
Head Type | Standard |
Description
Wrench Set, Steel, Satin, Number of Tools 15, Range of Head Sizes 15, Head Offset Angle 15 Degrees , Standard, Tool Roll, Metric, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Bearing (2131-97)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- IDEAL 7 in Wire Stripper 22 to 10 AWG (45-092)
- DRILL AMERICA 2-1/8"-16 HSS Plug Hand Tap (DWTST2-1/8-16P)
- WRIGHT Wrench Set, Standard, Metric, 18 Tools (758)
- WRIGHT Wrench Set, Standard, Steel, SAE, 15 Tools (715)
- WRIGHT Combo Wrench Set, MET, 12 Point, 11 pcs. (950)
- WRIGHT Wrench Set, Standard, Metric, 11 Tools (750)
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (952)
- WRIGHT Wrench Set, Standard, Steel, SAE, 11 Tools (711)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 19-Piece 6 - 24 mm (WCB95202)
- Wright Combination Wrench Sets