Shop All Torque Multipliers
Wright Tool
Torque Multiplier 3/4" Sq F - 1" Sq M O
Mfr # 9S292
Zoro # G5081140
product price: $1,227.99
/ea
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 9S292
- Zoro # G5081140
- UPC # 076799707932
- Country of Origin United States
- Category Torque Multipliers
Details
Item | Torque Multiplier 3/4" Sq F - 1" Sq M O |
Description
Torque Multiplier 3/4 In. Sq F - 1 In. Sq M O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Dual-Action Sander, 8 In., 5/32 In. (328B)
- MILWAUKEE TOOL 3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6701)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40132)
- WESTWARD Wrench, Combination, Metric, 10mm (54PP48)
- WRIGHT TOOL Torque Multiplier 1/2" Sq F - 1" Sq M O (9S393A)
- ASTRO PNEUMATIC Torque Limiting Extension Set, 10 pcs. (78810)
- WILLIAMS Williams Torque Multiplier, 1200 ft.-lb. (TM-391)
- WILLIAMS Williams Torque Multiplier, 4000 ft.-lb. (TM-1500)
- TENG TOOLS MP2700 - 3/4"Female 1" Male Torque Multiplier Max (MP2700)
- GEARWRENCH 2,000 Foot Pound Torque Multiplier (64-833G)
- ENERPAC Torque Multiplier Bar 3200 Ft Lbs (E393)
- Wright Tool Torque Multipliers