Shop All Sockets
Wright Tool
Tool Shape III Standard L Socket, 1 in Square Drive, 58 mm, 6 Points
Mfr # 88-58MM
Zoro # G508827632
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 88-58MM
- Zoro # G508827632
- UPC # 76799742063
- Country of Origin United States
- Category Sockets
Description
Wright Tool Socket, Shape III Standard Length, Series, Yes Impact Rated, Measurement System, Square Drive, Drive Size, in 1, Socket Size, mm 58, 80.9 Overall Length, Opening Depth mm, mm 35.03, 61.47 Drive End Width, Socket End Width mm, mm 86.11, Number of Points, Bolt Clearance Depth, Hot Forged Alloy Steel, Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Slim Nose Diagonal Cutting Pliers, 4-1/4" Long, 1/2" Jaw (B291A)
- FOWLER 12"/300mm Euro-Cal IV Electronic Caliper (541003320)
- BURNDY Type U Crimping Die, Orange (U27RT)
- MAKITA Starlock Oscillating Multi-Tool 5 Pc. Ac (B-67197)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3532)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4030)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Socket - (2508)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-10MM)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4048)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-28MM)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (45114)
- Wright Tool Sockets & Ratchets