Shop All Universal Sockets
Wright Tool
Tool Power Shape III Standard L Universal Socket, 3/8 in Square Drive, 9/16 in, 6 Points
Mfr # 3858
Zoro # G008827651
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 3858
- Zoro # G008827651
- UPC # 76799038586
- Country of Origin United States
- Category Universal Sockets
Description
Wright Tool Socket, Power Shape III Standard Length Universal, Series, Yes Impact Rated, Measurement System, Square Drive, Drive Size, in 3/8, Socket Size, in 9/16, 2-5/32 Overall Length, Opening Depth in, in 5/16, 13/16 Drive End Width, Socket End Width in, in 7/8, Number of Points, Bolt Clearance Depth, Alloy Steel, Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER KONCEPT Safety Cutter, 5.75" Handle, Yellow, 10PK (KCJ-2Y)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (80244D2B103050)
- ESTWING 6 lb. Head, 30" Length Indestructible Handle Sledge Hammer (ESH-630X)
- WILTON C-Clamp, 12", Iron, Regular Duty, 2850 lb., Finish: black oxide (540A-12)
- WRIGHT TOOL 3/4" Drive Universal Metric (6475)
- CAPRI TOOLS 1/2 in Drive 7/8 in Universal Impact Socket (5-5357)
- CAPRI TOOLS 1/2 in Drive 1/2 in Universal Impact Socket (5-5351)
- CTA MANUFACTURING E10 U JOINT SOCKET 1/4 DR (CTA2476)
- URREA 1" Drive Universal Knot SAE (5870)
- CAPRI TOOLS 1/4 in Drive 7/16 in Universal Socket (1-2195)
- WIHA Universal Razor Edged Scraper Handle (43040)
- Wright Tool Universal Sockets