Shop All Universal Sockets
Wright Tool
Tool Power Shape III Standard L Universal Socket, 3/8 in Square Drive, 3/8 in, 6 Points
Mfr # 3852
Zoro # G308827931
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 3852
- Zoro # G308827931
- UPC # 76799038524
- Country of Origin United States
- Category Universal Sockets
Description
Wright Tool Socket, Power Shape III Standard Length Universal, Series, Yes Impact Rated, Measurement System, Square Drive, Drive Size, in 3/8, Socket Size, in 3/8, 2-1/32 Overall Length, Opening Depth in, in 7/64, 13/16 Drive End Width, Socket End Width in, in 7/8, Number of Points, Bolt Clearance Depth, Alloy Steel, Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Knife Putty Flexible Ss 2In (06228)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (TI4140IM)
- AMPCO SAFETY TOOLS 24 in L 4 1/4 in Cap. Aluminum Straight Pipe Wrench (W-214AL)
- GS TOOLING ER40 Collet Chuck Nut Wrenches (337399)
- WRIGHT TOOL 3/4" Drive Universal Metric (6475)
- KO-KEN Universal Socket 12mm Nut Grip 47mm 3/8 Sq. Drive (3441M-12)
- CAPRI TOOLS 1/2 in Drive 20 mm Universal Impact Socket (5-5320)
- PROTO 3/4" Drive Universal Joint SAE (J5670)
- K-TOOL INTERNATIONAL 1/2" Drive Universal Joint (KTI-23500)
- CAPRI TOOLS 3/8 in Drive 15 mm Universal Impact Socket (5-3315)
- KO-KEN Universal Socket 7/16 6 Point 49.5mm 3/8 Sq. Drive (3440A-7/16)
- Wright Tool Universal Sockets